- Cartridge Bearing, 2.4375" Shaft, 5.875" OD, 3.125" Overall Width, Cast Iron Housing, Eccentric Collar, Contact Seals, Relubricatable Ball Bearing, Fixed Type
description
- Fafnir RC series Cylindrical Cartridges are convenient units for mounting in straight bore housings. They incorporate a wide inner ring bearing with self-locking collar and spherical ODr which is fitted to a corresponding spherical seat in the cartridge to provide self-alignment. RC Cylindrical Cartridges are equipped with a G-KRRB (R-Seal) wide inner ring ball bearing.
| Shaft Dia. | 2.4375 in |
| Lubrication | Relubricatable |
| Duty | Standard-Duty |
| Collar No. | S1207K |
| Housing No. | T-17927 |
| Bearing Insert | G1207KRRB |
| Type | Ball Bearing |
| Seal Type | Contact Seals |
| Inch/Metric | Inch |
| Overall Width | 3 1/8 in |
| Special Features | None |
| Housing Material | Cast Iron |
| Collar O.D. | 3 5/16 in |
| Bearing Type | Ball Bearing |
| Locking Device | Eccentric Locking Collar |
| Relubricatable | Yes |
| Length Through Bore | 2.4375 in |
| Static Load Rating [Max] | 8000 lbf |
| Bearing Design | Non-Expansion |
| Housing Width | 2 9/16 in |
| Collar Extension | 9/16 in |
| Outside Dia. | 5.875 in |
| Dynamic Load Rating | 13200 lbf |
| Weight | 11.25 LB |
| EAN or UPC | 87796061637 |

