- Cartridge Bearing, 2" Shaft, 4.9375" OD, 2.875" Overall Width, Cast Iron Housing, Eccentric Collar, Contact Seals, Relubricatable Ball Bearing, Fixed Type
description
- Fafnir RC series Cylindrical Cartridges are convenient units for mounting in straight bore housings. They incorporate a wide inner ring bearing with self-locking collar and spherical ODr which is fitted to a corresponding spherical seat in the cartridge to provide self-alignment. RC Cylindrical Cartridges are equipped with a G-KRRB (R-Seal) wide inner ring ball bearing.
| Inch/Metric | Inch |
| Locking Device | Eccentric Locking Collar |
| Seal Type | Contact Seals |
| Dynamic Load Rating | 10800 lbf |
| Collar O.D. | 3 in |
| Outside Dia. | 4.9375 in |
| Type | Ball Bearing |
| Overall Width | 2 7/8 in |
| Bearing Design | Non-Expansion |
| Housing Material | Cast Iron |
| Special Features | None |
| Length Through Bore | 2.1875 in |
| Bearing Insert | G1200KRRB |
| Shaft Dia. | 2 in |
| Static Load Rating [Max] | 6400 lbf |
| Collar No. | S1200K |
| Lubrication | Relubricatable |
| Collar Extension | 9/16 in |
| Housing Width | 2 5/16 in |
| Housing No. | T-16804 |
| Weight | 7.238 LB |
| EAN or UPC | 87796060951 |

