- Cartridge Bearing, 0.75" Shaft, 2.9375" OD, 1.766" Overall Width, Cast Iron Housing, Eccentric Collar, Contact Seals, Relubricatable Ball Bearing, Fixed Type
description
- Fafnir RC series Cylindrical Cartridges are convenient units for mounting in straight bore housings. They incorporate a wide inner ring bearing with self-locking collar and spherical ODr which is fitted to a corresponding spherical seat in the cartridge to provide self-alignment. RC Cylindrical Cartridges are equipped with a G-KRRB (R-Seal) wide inner ring ball bearing.
| Type | Ball Bearing |
| Dynamic Load Rating | 3200 lbf |
| Outside Dia. | 2.9375 in |
| Lubrication | Relubricatable |
| Shaft Dia. | 0.75 in |
| Length Through Bore | 1.34375 in |
| Seal Type | Contact Seals |
| Bearing Insert | G1012KRRB |
| Housing Material | Cast Iron |
| Locking Device | Eccentric Locking Collar |
| Housing No. | T-16795 |
| Inch/Metric | Inch |
| Bearing Design | Non-Expansion |
| Static Load Rating [Max] | 1400 lbf |
| Overall Width | 1.766 in |
| Collar O.D. | 1 5/16 in |
| Housing Width | 1 7/16 in |
| Special Features | None |
| Weight | 1.77 LB |
| EAN or UPC | 87796056725 |

