- Survivor™ NT Series Nickel Plated 4-Bolt Flange Unit
- 1.9375 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron - Nickel Plated Housing
description
- Fafnir's SURVIVOR NT series, like the SURVIVOR PT series, is designed to stand up to the demands of the food handling industries and for use in highly corrosive applications. The NT series provide outstanding protection in combination with Fafnir's TDC coated ball bearing inserts, collar, and the electroless nickel-plated housing.
applications
- Food and beverage industries
| Bolt Circle Dia. | N/A |
| Housing Length | 5 5/8 in |
| Length Through Bore | 1.9375 in |
| Seal Type | Contact Seals |
| Duty | Normal-Duty |
| Overall Width | 2.5938 in |
| Housing Height | 5 5/8 in |
| Bearing Type | Ball Bearing |
| Bearing Design | Non-Expansion |
| Locking Device | Eccentric Locking Collar |
| Inch/Metric | Inch |
| Series | RCJ |
| Style | 4-Bolt Flange |
| Housing Material | Cast Iron - Nickel Plated |
| Flange Thickness | 9/16 in |
| Housing Width | 1 11/16 in |
| Housing Construction | One Piece |
| Bolt Hole Size | 0.6719 in |
| End Type | Open End |
| Shaft Dia. | 1.9375 in |
| Flange Type | 4-Bolt Flange |
| Bolt Hole Spacing | 4 3/8 in |
| Bearing Insert | G1115KRRB TDCF |
| Lubrication | Relubricatable |
| Mounted Unit Duty | Standard Duty |
| Weight | 5.484 LB |
| EAN or UPC | 87796152465 |

