- RCJ Industrial Series 4-Bolt Flange Unit
- 1.1875 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- Each unit is furnished, assembled and ready for mounting by means of bolts through the flange. They use a wide inner ring bearing, which is self-aligning and compensates for shaft misalignment. These units are factory prelubricated, but a grease fitting is provided for relubrication if required. All units are supplied with self-locking collars.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Bolt Hole Size | 0.453 in |
| End Type | Open End |
| Bearing Design | Non-Expansion |
| Lubrication | Relubricatable |
| Overall Width | 1.99 in |
| Style | 4-Bolt Flange |
| Shaft Dia. | 1.1875 in |
| Housing Construction | One Piece |
| Locking Device | Eccentric Locking Collar |
| Bearing Type | Ball Bearing |
| Flange Thickness | 0.531 in |
| Outer Ring Size | 206 |
| Bolt Hole Spacing | 3 1/4 in |
| Housing Height | 4 1/4 in |
| Dynamic Load Rating | 4800 lbf |
| Inch/Metric | Inch |
| Housing No. | T-40231 |
| Bearing Insert | G1103KRRB |
| Bolt Circle Dia. | N/A |
| Seal Type | Contact Seals |
| Flange Type | 4-Bolt Flange |
| Length Through Bore | 1.4375 in |
| Mounted Unit Duty | Standard Duty |
| Housing Width | 1.281 in |
| Housing Material | Cast Iron |
| Series | RCJ |
| Duty | Normal-Duty |
| Housing Length | 4 1/4 in |
| Weight | 2.58 LB |
| EAN or UPC | 87796058071 |

