- Survivor™ NT Series Nickel Plated 4-Bolt Flange Unit
- 1.1875 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron - Nickel Plated Housing
description
- Fafnir's SURVIVOR NT series, like the SURVIVOR PT series, is designed to stand up to the demands of the food handling industries and for use in highly corrosive applications. The NT series provide outstanding protection in combination with Fafnir's TDC coated ball bearing inserts, collar, and the electroless nickel-plated housing.
applications
- Food and beverage industries
| Shaft Dia. | 1.1875 in |
| Lubrication | Relubricatable |
| Bearing Design | Non-Expansion |
| Seal Type | Contact Seals |
| Housing Material | Cast Iron - Nickel Plated |
| End Type | Open End |
| Housing Height | 4 1/4 in |
| Length Through Bore | 1.4375 in |
| Bearing Insert | G1103KRRB TDCF |
| Bolt Circle Dia. | N/A |
| Bolt Hole Size | 0.4531 in |
| Housing Width | 1.2813 in |
| Housing Construction | One Piece |
| Overall Width | 1.9688 in |
| Bearing Type | Ball Bearing |
| Inch/Metric | Inch |
| Flange Type | 4-Bolt Flange |
| Locking Device | Eccentric Locking Collar |
| Duty | Normal-Duty |
| Housing Length | 4 1/4 in |
| Series | RCJ |
| Bolt Hole Spacing | 3 1/4 in |
| Style | 4-Bolt Flange |
| Flange Thickness | 0.5313 in |
| Mounted Unit Duty | Standard Duty |
| Weight | 2.95 LB |
| EAN or UPC | 87796152434 |

