- Survivor™ NT Series Nickel Plated 4-Bolt Flange Unit
- 1.4375 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron - Nickel Plated Housing
description
- Fafnir's SURVIVOR NT series, like the SURVIVOR PT series, is designed to stand up to the demands of the food handling industries and for use in highly corrosive applications. The NT series provide outstanding protection in combination with Fafnir's TDC coated ball bearing inserts, collar, and the electroless nickel-plated housing.
applications
- Food and beverage industries
| Style | 4-Bolt Flange |
| Housing Length | 4 5/8 in |
| Seal Type | Contact Seals |
| Mounted Unit Duty | Standard Duty |
| End Type | Open End |
| Housing Height | 4 5/8 in |
| Flange Type | 4-Bolt Flange |
| Inch/Metric | Inch |
| Locking Device | Eccentric Locking Collar |
| Length Through Bore | 1.48438 in |
| Overall Width | 2.0938 in |
| Housing Width | 1.3438 in |
| Housing Material | Cast Iron - Nickel Plated |
| Bolt Circle Dia. | N/A |
| Flange Thickness | 0.5313 in |
| Bearing Insert | G1107KRRB TDCF |
| Shaft Dia. | 1.4375 in |
| Lubrication | Relubricatable |
| Bearing Design | Non-Expansion |
| Bolt Hole Spacing | 3 5/8 in |
| Duty | Normal-Duty |
| Housing Construction | One Piece |
| Series | RCJ |
| Bearing Type | Ball Bearing |
| Bolt Hole Size | 0.5156 in |
| Weight | 3.516 LB |
| EAN or UPC | 87796156999 |

