- Survivor™ NT Series Nickel Plated 4-Bolt Flange Unit
- 2.4375 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron - Nickel Plated Housing
description
- Fafnir's SURVIVOR NT series, like the SURVIVOR PT series, is designed to stand up to the demands of the food handling industries and for use in highly corrosive applications. The NT series provide outstanding protection in combination with Fafnir's TDC coated ball bearing inserts, collar, and the electroless nickel-plated housing.
applications
- Food and beverage industries
| Flange Type | 4-Bolt Flange |
| Bolt Hole Size | 0.6719 in |
| End Type | Open End |
| Housing Material | Cast Iron - Nickel Plated |
| Seal Type | Contact Seals |
| Bearing Type | Ball Bearing |
| Series | RCJ |
| Length Through Bore | 2.4375 in |
| Inch/Metric | Inch |
| Duty | Normal-Duty |
| Bearing Design | Non-Expansion |
| Bolt Hole Spacing | 5 5/8 in |
| Bearing Insert | G1207KRRB TDCF |
| Bolt Circle Dia. | N/A |
| Housing Construction | One Piece |
| Flange Thickness | 0.6875 in |
| Style | 4-Bolt Flange |
| Housing Length | 6 7/8 in |
| Housing Width | 1 15/16 in |
| Mounted Unit Duty | Standard Duty |
| Lubrication | Relubricatable |
| Shaft Dia. | 2.4375 in |
| Housing Height | 6 7/8 in |
| Locking Device | Eccentric Locking Collar |
| Overall Width | 3 3/16 in |
| Weight | 10.37 LB |
| EAN or UPC | 87796157040 |

