- RCJO Heavy Series 4-Bolt Flange Unit
- 1.6875 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- The Fafnir RCJO and LCJO type heavy series flange cartridges are similar in design to the standard series. They are ideal for applications wehre minimum machining is to be done and are supplied completely assembled, being mounted in place by means of bolts through the flange. RCJO units are assembled with GN-KRRB (R-Seal) wide inner ring bearings, and LCJO units are equipped with GN-KLLB wide inner ring bearings. These units are factory prelubricated, but a grease fitting is provided for relubrication if required. Units are supplied wtih self-locking collars and are dimensionally interchangeable.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Housing Length | 5 5/8 in |
| Length Through Bore | 1.6875 in |
| Flange Thickness | 11/16 in |
| Housing Height | 5 5/8 in |
| Dynamic Load Rating | 13200 lbf |
| Bolt Circle Dia. | N/A |
| Housing Material | Cast Iron |
| Bearing Design | Non-Expansion |
| Flange Type | 4-Bolt Flange |
| Housing No. | T-19171 |
| Bolt Hole Spacing | 4 3/8 in |
| Series | RCJO |
| Housing Width | 1.8438 in |
| Bearing Type | Ball Bearing |
| Locking Device | Eccentric Locking Collar |
| Style | 4-Bolt Flange |
| Housing Construction | One Piece |
| Shaft Dia. | 1.6875 in |
| Overall Width | 2 7/16 in |
| Mounted Unit Duty | Heavy Duty |
| Bolt Hole Size | 5/8 in |
| Bolt Size | 9/16 in |
| Duty | Heavy-Duty |
| Bearing Insert | GN111KRRB |
| Lubrication | Relubricatable |
| Inch/Metric | Inch |
| End Type | Open End |
| Seal Type | Contact Seals |
| Weight | 8.126 LB |
| EAN or UPC | 87796060012 |

