- RCJO Heavy Series 4-Bolt Flange Unit
- 1.9375 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- The Fafnir RCJO and LCJO type heavy series flange cartridges are similar in design to the standard series. They are ideal for applications wehre minimum machining is to be done and are supplied completely assembled, being mounted in place by means of bolts through the flange. RCJO units are assembled with GN-KRRB (R-Seal) wide inner ring bearings, and LCJO units are equipped with GN-KLLB wide inner ring bearings. These units are factory prelubricated, but a grease fitting is provided for relubrication if required. Units are supplied wtih self-locking collars and are dimensionally interchangeable.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Locking Device | Eccentric Locking Collar |
| Length Through Bore | 1.9375 in |
| Seal Type | Contact Seals |
| Bearing Type | Ball Bearing |
| Bearing Insert | GN115KRRB |
| Housing Construction | One Piece |
| Bolt Hole Spacing | 5 1/8 in |
| Inch/Metric | Inch |
| Lubrication | Relubricatable |
| Housing Width | 2.0938 in |
| Housing Length | 6 1/2 in |
| Style | 4-Bolt Flange |
| Duty | Heavy-Duty |
| Bolt Circle Dia. | N/A |
| Flange Thickness | 11/16 in |
| Housing Material | Cast Iron |
| Housing Height | 6 1/2 in |
| End Type | Open End |
| Flange Type | 4-Bolt Flange |
| Shaft Dia. | 1.9375 in |
| Series | RCJO |
| Bolt Size | 5/8 in |
| Bolt Hole Size | 11/16 in |
| Bearing Design | Non-Expansion |
| Overall Width | 2 3/4 in |
| Housing No. | T-19173 |
| Dynamic Load Rating | 15300 lbf |
| Mounted Unit Duty | Heavy Duty |
| Weight | 11.578 LB |
| EAN or UPC | 87796060678 |

