- RCJO Heavy Series 4-Bolt Flange Unit
- 2.1875 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- The Fafnir RCJO and LCJO type heavy series flange cartridges are similar in design to the standard series. They are ideal for applications wehre minimum machining is to be done and are supplied completely assembled, being mounted in place by means of bolts through the flange. RCJO units are assembled with GN-KRRB (R-Seal) wide inner ring bearings, and LCJO units are equipped with GN-KLLB wide inner ring bearings. These units are factory prelubricated, but a grease fitting is provided for relubrication if required. Units are supplied wtih self-locking collars and are dimensionally interchangeable.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Housing Width | 2 5/16 in |
| Inch/Metric | Inch |
| Bolt Size | 5/8 in |
| Housing Construction | One Piece |
| Housing No. | T-19175 |
| Mounted Unit Duty | Heavy Duty |
| Bolt Hole Spacing | 5 5/8 in |
| Seal Type | Contact Seals |
| Housing Material | Cast Iron |
| Bearing Insert | GN203KRRB |
| Bearing Type | Ball Bearing |
| Housing Length | 7 in |
| End Type | Open End |
| Shaft Dia. | 2.1875 in |
| Locking Device | Eccentric Locking Collar |
| Overall Width | 3 in |
| Bolt Circle Dia. | N/A |
| Lubrication | Relubricatable |
| Housing Height | 7 in |
| Dynamic Load Rating | 18000 lbf |
| Style | 4-Bolt Flange |
| Flange Thickness | 11/16 in |
| Duty | Heavy-Duty |
| Bearing Design | Non-Expansion |
| Series | RCJO |
| Flange Type | 4-Bolt Flange |
| Length Through Bore | 2.1875 in |
| Bolt Hole Size | 11/16 in |
| Weight | 13.69 LB |
| EAN or UPC | 87796061293 |

