- RCJO Heavy Series 4-Bolt Flange Unit
- 2.4375 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- The Fafnir RCJO and LCJO type heavy series flange cartridges are similar in design to the standard series. They are ideal for applications wehre minimum machining is to be done and are supplied completely assembled, being mounted in place by means of bolts through the flange. RCJO units are assembled with GN-KRRB (R-Seal) wide inner ring bearings, and LCJO units are equipped with GN-KLLB wide inner ring bearings. These units are factory prelubricated, but a grease fitting is provided for relubrication if required. Units are supplied wtih self-locking collars and are dimensionally interchangeable.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Length Through Bore | 2.4375 in |
| Series | RCJO |
| Flange Thickness | 3/4 in |
| Locking Device | Eccentric Locking Collar |
| Bolt Hole Spacing | 5 7/8 in |
| Bolt Hole Size | 13/16 in |
| Housing Width | 2 9/16 in |
| Mounted Unit Duty | Heavy Duty |
| Housing No. | T-19177 |
| Housing Height | 7 1/2 in |
| Housing Construction | One Piece |
| End Type | Open End |
| Inch/Metric | Inch |
| Seal Type | Contact Seals |
| Style | 4-Bolt Flange |
| Housing Material | Cast Iron |
| Overall Width | 3 5/16 in |
| Bolt Size | 3/4 in |
| Flange Type | 4-Bolt Flange |
| Shaft Dia. | 2.4375 in |
| Bearing Type | Ball Bearing |
| Dynamic Load Rating | 20400 lbf |
| Bearing Design | Non-Expansion |
| Lubrication | Relubricatable |
| Bearing Insert | GN207KRRB |
| Duty | Heavy-Duty |
| Housing Length | 7 1/2 in |
| Bolt Circle Dia. | N/A |
| Weight | 16.32 LB |
| EAN or UPC | 87796061668 |

