- RCJT Industrial Series 2-Bolt Flange Unit
- 1.5 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- RCJT flange cartridges are basically the same design as the RCJ, except they have two bolt holes instead of four. They are designed chiefly for applications where the mounting area is restricted. These units are factory prelubricated, but a grease fitting is provided for relubrication if required. All units are supplied with self-locking collars.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| End Type | Open End |
| Shaft Dia. | 1.5 in |
| Flange Thickness | 1/2 in |
| Housing Material | Cast Iron |
| Housing No. | T-40224 |
| Bearing Type | Ball Bearing |
| Bearing Design | Non-Expansion |
| Overall Width | 2.334 in |
| Bolt Circle Dia. | 5 21/32 in |
| Seal Type | Contact Seals |
| Series | RCJT |
| Dynamic Load Rating | 8150 lbf |
| Bolt Hole Size | 0.516 in |
| Lubrication | Relubricatable |
| Mounted Unit Duty | Standard Duty |
| Locking Device | Eccentric Locking Collar |
| Bolt Hole Spacing | 5 21/32 in |
| Outer Ring Size | 208 |
| Inch/Metric | Inch |
| Bearing Insert | G1108KRRB |
| Housing Width | 1 1/2 in |
| Flange Type | 2-Bolt Flange |
| Style | 2-Bolt Flange |
| Duty | Normal-Duty |
| Housing Length | 6 3/4 in |
| Housing Construction | One Piece |
| Housing Height | 4 1/8 in |
| Weight | 4.851 LB |
| EAN or UPC | 87796059641 |

