- RCJT Industrial Series 2-Bolt Flange Unit
- 1.25 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- RCJT flange cartridges are basically the same design as the RCJ, except they have two bolt holes instead of four. They are designed chiefly for applications where the mounting area is restricted. These units are factory prelubricated, but a grease fitting is provided for relubrication if required. All units are supplied with self-locking collars.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Housing Material | Cast Iron |
| Flange Thickness | 15/32 in |
| Bolt Hole Spacing | 5 1/8 in |
| Housing No. | T-40223 |
| Lubrication | Relubricatable |
| Flange Type | 2-Bolt Flange |
| Housing Construction | One Piece |
| Bolt Circle Dia. | 5 1/8 in |
| Housing Height | 3 5/8 in |
| Mounted Unit Duty | Standard Duty |
| Dynamic Load Rating | 6400 lbf |
| Bolt Hole Size | 0.516 in |
| Bearing Insert | G1104KRRB |
| Bearing Type | Ball Bearing |
| Outer Ring Size | 207 |
| Locking Device | Eccentric Locking Collar |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 1.25 in |
| Housing Length | 6 1/8 in |
| Seal Type | Contact Seals |
| Overall Width | 2.106 in |
| End Type | Open End |
| Housing Width | 1.254 in |
| Duty | Normal-Duty |
| Series | RCJT |
| Style | 2-Bolt Flange |
| Inch/Metric | Inch |
| Weight | 3.197 LB |
| EAN or UPC | 87796058538 |

