- RCJT Industrial Series 2-Bolt Flange Unit
- 1.125 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- RCJT flange cartridges are basically the same design as the RCJ, except they have two bolt holes instead of four. They are designed chiefly for applications where the mounting area is restricted. These units are factory prelubricated, but a grease fitting is provided for relubrication if required. All units are supplied with self-locking collars.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Series | RCJT |
| Duty | Normal-Duty |
| Housing Height | 3 1/8 in |
| End Type | Open End |
| Bearing Insert | G1102KRRB |
| Dynamic Load Rating | 4800 lbf |
| Bolt Circle Dia. | 4 19/32 in |
| Housing Length | 5 9/16 in |
| Locking Device | Eccentric Locking Collar |
| Housing Construction | One Piece |
| Flange Thickness | 15/32 in |
| Housing No. | T-40222 |
| Housing Material | Cast Iron |
| Overall Width | 1.99 in |
| Housing Width | 1.178 in |
| Bolt Hole Size | 0.453 in |
| Seal Type | Contact Seals |
| Outer Ring Size | 206 |
| Style | 2-Bolt Flange |
| Inch/Metric | Inch |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 1.125 in |
| Flange Type | 2-Bolt Flange |
| Lubrication | Relubricatable |
| Mounted Unit Duty | Standard Duty |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing | 4 19/32 in |
| Weight | 2.226 LB |
| EAN or UPC | 87796057746 |

