- RCJT Industrial Series 2-Bolt Flange Unit
- 1.6875 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- RCJT flange cartridges are basically the same design as the RCJ, except they have two bolt holes instead of four. They are designed chiefly for applications where the mounting area is restricted. These units are factory prelubricated, but a grease fitting is provided for relubrication if required. All units are supplied with self-locking collars.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Dynamic Load Rating | 8150 lbf |
| Shaft Dia. | 1.6875 in |
| Series | RCJT |
| Housing Construction | One Piece |
| Housing Length | 7 1/16 in |
| Style | 2-Bolt Flange |
| Housing Material | Cast Iron |
| Bearing Type | Ball Bearing |
| Housing No. | T-40225 |
| Outer Ring Size | 209 |
| Housing Width | 1.531 in |
| Housing Height | 4 3/8 in |
| Duty | Normal-Duty |
| Seal Type | Contact Seals |
| Locking Device | Eccentric Locking Collar |
| Bolt Hole Size | 0.516 in |
| Inch/Metric | Inch |
| Lubrication | Relubricatable |
| Bearing Design | Non-Expansion |
| Mounted Unit Duty | Standard Duty |
| Bolt Hole Spacing | 5 27/32 in |
| Overall Width | 2.334 in |
| Bolt Circle Dia. | 5 27/32 in |
| End Type | Open End |
| Flange Type | 2-Bolt Flange |
| Flange Thickness | 1/2 in |
| Bearing Insert | G1111KRRB |
| Weight | 5.072 LB |
| EAN or UPC | 87796060029 |

