- RCJT Industrial Series 2-Bolt Flange Unit
- 1.9375 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- RCJT flange cartridges are basically the same design as the RCJ, except they have two bolt holes instead of four. They are designed chiefly for applications where the mounting area is restricted. These units are factory prelubricated, but a grease fitting is provided for relubrication if required. All units are supplied with self-locking collars.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Housing Construction | One Piece |
| Bolt Circle Dia. | 6 3/16 in |
| Outer Ring Size | 210 |
| Style | 2-Bolt Flange |
| Flange Thickness | 1/2 in |
| Housing Width | 1 11/16 in |
| Inch/Metric | Inch |
| Bearing Insert | G1115KRRB |
| Housing Length | 7 7/16 in |
| Bearing Type | Ball Bearing |
| Dynamic Load Rating | 8800 lbf |
| Bolt Hole Size | 0.672 in |
| End Type | Open End |
| Shaft Dia. | 1.9375 in |
| Duty | Normal-Duty |
| Flange Type | 2-Bolt Flange |
| Housing Height | 4 9/16 in |
| Overall Width | 2.615 in |
| Housing Material | Cast Iron |
| Bearing Design | Non-Expansion |
| Locking Device | Eccentric Locking Collar |
| Housing No. | T-40226 |
| Series | RCJT |
| Mounted Unit Duty | Standard Duty |
| Seal Type | Contact Seals |
| Lubrication | Relubricatable |
| Bolt Hole Spacing | 6 3/16 in |
| Weight | 5.998 LB |
| EAN or UPC | 87796060685 |

