- Survivor™ NT Series Nickel Plated 2-Bolt Flange Unit
- 1.9375 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron - Nickel Plated Housing
description
- Fafnir's SURVIVOR NT series, like the SURVIVOR PT series, is designed to stand up to the demands of the food handling industries and for use in highly corrosive applications. The NT series provide outstanding protection in combination with Fafnir's TDC coated ball bearing inserts, collar, and the electroless nickel-plated housing.
applications
- Food and beverage industries
| Housing Length | 7 7/16 in |
| Housing Material | Cast Iron - Nickel Plated |
| Bolt Hole Spacing | 6 3/16 in |
| Shaft Dia. | 1.9375 in |
| Bearing Design | Non-Expansion |
| Overall Width | 2.5938 in |
| Flange Thickness | 1/2 in |
| Style | 2-Bolt Flange |
| Inch/Metric | Inch |
| Bearing Type | Ball Bearing |
| Housing Construction | One Piece |
| End Type | Open End |
| Seal Type | Contact Seals |
| Housing Width | 1 11/16 in |
| Locking Device | Eccentric Locking Collar |
| Duty | Normal-Duty |
| Mounted Unit Duty | Standard Duty |
| Bolt Circle Dia. | 6 3/16 in |
| Flange Type | 2-Bolt Flange |
| Housing Height | 4 9/16 in |
| Lubrication | Relubricatable |
| Bolt Hole Size | 0.6719 in |
| Series | RCJT |
| Weight | 5.29 LB |
| EAN or UPC | 87796156593 |

