- RCJT Industrial Series 2-Bolt Flange Unit
- 0.5 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- RCJT flange cartridges are basically the same design as the RCJ, except they have two bolt holes instead of four. They are designed chiefly for applications where the mounting area is restricted. These units are factory prelubricated, but a grease fitting is provided for relubrication if required. All units are supplied with self-locking collars.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Dynamic Load Rating | 2360 lbf |
| Series | RCJT |
| Outer Ring Size | 203 |
| Overall Width | 1.599 in |
| Inch/Metric | Inch |
| Housing Material | Cast Iron |
| Locking Device | Eccentric Locking Collar |
| Housing No. | T-40219 |
| Housing Width | 0.929 in |
| Shaft Dia. | 0.5 in |
| Flange Thickness | 13/32 in |
| Housing Height | 2 1/8 in |
| Style | 2-Bolt Flange |
| Flange Type | 2-Bolt Flange |
| Bearing Type | Ball Bearing |
| Bolt Circle Dia. | 3 in |
| Seal Type | Contact Seals |
| Bearing Insert | G1008KRRB |
| Housing Length | 3 7/8 in |
| Bolt Hole Spacing | 3 in |
| Lubrication | Relubricatable |
| Bolt Hole Size | 0.422 in |
| Housing Construction | One Piece |
| Duty | Normal-Duty |
| End Type | Open End |
| Mounted Unit Duty | Standard Duty |
| Bearing Design | Non-Expansion |
| Weight | 1.388 LB |
| EAN or UPC | 87796056275 |
| NSN Number | 3130-00-903-3659 |

