- RCJT Industrial Series 2-Bolt Flange Unit
- 1.1875 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- RCJT flange cartridges are basically the same design as the RCJ, except they have two bolt holes instead of four. They are designed chiefly for applications where the mounting area is restricted. These units are factory prelubricated, but a grease fitting is provided for relubrication if required. All units are supplied with self-locking collars.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Mounted Unit Duty | Standard Duty |
| Housing Construction | One Piece |
| Bolt Hole Spacing | 4 19/32 in |
| Bolt Hole Size | 0.453 in |
| Flange Type | 2-Bolt Flange |
| Shaft Dia. | 1.1875 in |
| Series | RCJT |
| Flange Thickness | 15/32 in |
| Bearing Design | Non-Expansion |
| Housing No. | T-40222 |
| Locking Device | Eccentric Locking Collar |
| Lubrication | Relubricatable |
| Housing Width | 1.178 in |
| Bolt Circle Dia. | 4 19/32 in |
| Housing Height | 3 1/8 in |
| Bearing Type | Ball Bearing |
| Dynamic Load Rating | 4800 lbf |
| Housing Material | Cast Iron |
| Duty | Normal-Duty |
| Style | 2-Bolt Flange |
| Housing Length | 5 9/16 in |
| Inch/Metric | Inch |
| Seal Type | Contact Seals |
| Overall Width | 1.99 in |
| Outer Ring Size | 206 |
| End Type | Open End |
| Bearing Insert | G1103KRRB |
| Weight | 2.403 LB |
| EAN or UPC | 87796058101 |

