- 1.1875" Shaft, Contact Seals, Eccentric Collar, Regreasable
description
- The patented Survivor™ PT polymer-housed units have been tested to withstand a wide range of highly corrosive chemicals commonly found in food and beverage processing industries. These units are dimensionally stable under load and can operate in continuous temperatures up to 250 °F (brief exposure up to 350 °F). The finish will not scrape or flake off during use.
applications
- Food and beverage industries
| Bolt Circle Dia. | 4 19/32 in |
| Flange Type | 2-Bolt Flange |
| Housing Width | 1 1/4 in |
| Inch/Metric | Inch |
| Duty | Normal-Duty |
| Style | 2-Bolt Flange |
| Shaft Dia. | 1.1875 in |
| End Type | Open End |
| Housing Height | 3 1/8 in |
| Housing Length | 5 9/16 in |
| Mounted Unit Duty | Corrosion Resistant Duty |
| Locking Device | Eccentric Locking Collar |
| Bearing Insert | G1103KRRB TDCF |
| Bearing Design | Non-Expansion |
| Series | RCJT |
| Bearing Type | Ball Bearing |
| Lubrication | Relubricatable |
| Bolt Hole Spacing | 4 19/32 in |
| Housing Material | Polymer |
| Bolt Hole Size | 0.453 in |
| Seal Type | Contact Seals |
| Overall Width | 1.927 in |
| Flange Thickness | 0.469 in |
| Outer Ring Size | 206 |
| Housing Construction | One Piece |
| Weight | 1.07 LB |
| EAN or UPC | 87796180307 |
-
HACCP Friendly


