- RCJT Industrial Series 2-Bolt Flange Unit
- 1.75 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- RCJT flange cartridges are basically the same design as the RCJ, except they have two bolt holes instead of four. They are designed chiefly for applications where the mounting area is restricted. These units are factory prelubricated, but a grease fitting is provided for relubrication if required. All units are supplied with self-locking collars.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Housing Width | 1.531 in |
| Housing Height | 4 3/8 in |
| Bearing Type | Ball Bearing |
| Bolt Hole Size | 0.516 in |
| Locking Device | Eccentric Locking Collar |
| Bearing Insert | G1112KRRB |
| Duty | Normal-Duty |
| Bolt Hole Spacing | 5 27/32 in |
| Dynamic Load Rating | 8150 lbf |
| Flange Type | 2-Bolt Flange |
| Shaft Dia. | 1.75 in |
| Housing Construction | One Piece |
| Overall Width | 2.334 in |
| Housing No. | T-40225 |
| Flange Thickness | 1/2 in |
| Housing Length | 7 1/16 in |
| Housing Material | Cast Iron |
| Lubrication | Relubricatable |
| Outer Ring Size | 209 |
| Mounted Unit Duty | Standard Duty |
| Inch/Metric | Inch |
| Seal Type | Contact Seals |
| Bolt Circle Dia. | 5 27/32 in |
| Bearing Design | Non-Expansion |
| End Type | Open End |
| Series | RCJT |
| Style | 2-Bolt Flange |
| Weight | 5.4 LB |
| EAN or UPC | 87796060272 |

