- RCJT Industrial Series 2-Bolt Flange Unit
- 1.375 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- RCJT flange cartridges are basically the same design as the RCJ, except they have two bolt holes instead of four. They are designed chiefly for applications where the mounting area is restricted. These units are factory prelubricated, but a grease fitting is provided for relubrication if required. All units are supplied with self-locking collars.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Housing Width | 1.254 in |
| Housing Length | 6 1/8 in |
| Locking Device | Eccentric Locking Collar |
| Bearing Design | Non-Expansion |
| Mounted Unit Duty | Standard Duty |
| Housing Construction | One Piece |
| Bearing Type | Ball Bearing |
| Inch/Metric | Inch |
| Flange Type | 2-Bolt Flange |
| Bolt Hole Spacing | 5 1/8 in |
| Outer Ring Size | 207 |
| Overall Width | 2.106 in |
| Duty | Normal-Duty |
| Flange Thickness | 15/32 in |
| Style | 2-Bolt Flange |
| Bearing Insert | G1106KRRB |
| End Type | Open End |
| Series | RCJT |
| Seal Type | Contact Seals |
| Dynamic Load Rating | 6400 lbf |
| Housing No. | T-40223 |
| Housing Material | Cast Iron |
| Lubrication | Relubricatable |
| Bolt Circle Dia. | 5 1/8 in |
| Shaft Dia. | 1.375 in |
| Housing Height | 3 5/8 in |
| Bolt Hole Size | 0.516 in |
| Weight | 3.0 LB |
| EAN or UPC | 87796058880 |

