- Survivor™ NT Series Nickel Plated 2-Bolt Flange Unit
- 1.375 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron - Nickel Plated Housing
description
- Fafnir's SURVIVOR NT series, like the SURVIVOR PT series, is designed to stand up to the demands of the food handling industries and for use in highly corrosive applications. The NT series provide outstanding protection in combination with Fafnir's TDC coated ball bearing inserts, collar, and the electroless nickel-plated housing.
applications
- Food and beverage industries
| Mounted Unit Duty | Standard Duty |
| Bolt Hole Spacing | 5 1/8 in |
| Locking Device | Eccentric Locking Collar |
| Bolt Circle Dia. | 5 1/8 in |
| Overall Width | 2.0938 in |
| Bearing Design | Non-Expansion |
| Housing Length | 6 1/8 in |
| Seal Type | Contact Seals |
| Bolt Hole Size | 0.5156 in |
| Lubrication | Relubricatable |
| Housing Height | 3 5/8 in |
| Shaft Dia. | 1.375 in |
| Inch/Metric | Inch |
| Housing Width | 1.3438 in |
| Housing Construction | One Piece |
| End Type | Open End |
| Flange Type | 2-Bolt Flange |
| Housing Material | Cast Iron - Nickel Plated |
| Flange Thickness | 0.4688 in |
| Style | 2-Bolt Flange |
| Series | RCJT |
| Duty | Normal-Duty |
| Bearing Type | Ball Bearing |
| Weight | 3.082 LB |
| EAN or UPC | 87796156562 |

