- RCJT Industrial Series 2-Bolt Flange Unit
- 1.3125 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- RCJT flange cartridges are basically the same design as the RCJ, except they have two bolt holes instead of four. They are designed chiefly for applications where the mounting area is restricted. These units are factory prelubricated, but a grease fitting is provided for relubrication if required. All units are supplied with self-locking collars.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Lubrication | Relubricatable |
| Bearing Insert | G1105KRRB |
| Locking Device | Eccentric Locking Collar |
| Flange Type | 2-Bolt Flange |
| Flange Thickness | 15/32 in |
| Bolt Hole Spacing | 5 1/8 in |
| Overall Width | 2.106 in |
| Housing Height | 3 5/8 in |
| End Type | Open End |
| Style | 2-Bolt Flange |
| Seal Type | Contact Seals |
| Housing No. | T-40223 |
| Housing Material | Cast Iron |
| Bearing Design | Non-Expansion |
| Bolt Hole Size | 0.516 in |
| Inch/Metric | Inch |
| Bolt Circle Dia. | 5 1/8 in |
| Duty | Normal-Duty |
| Housing Construction | One Piece |
| Housing Width | 1.254 in |
| Outer Ring Size | 207 |
| Housing Length | 6 1/8 in |
| Shaft Dia. | 1.3125 in |
| Bearing Type | Ball Bearing |
| Mounted Unit Duty | Standard Duty |
| Series | RCJT |
| Weight | 3.27 LB |
| EAN or UPC | 87796058828 |

