- RCJT Industrial Series 2-Bolt Flange Unit
- 1.4375 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- RCJT flange cartridges are basically the same design as the RCJ, except they have two bolt holes instead of four. They are designed chiefly for applications where the mounting area is restricted. These units are factory prelubricated, but a grease fitting is provided for relubrication if required. All units are supplied with self-locking collars.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Dynamic Load Rating | 6400 lbf |
| End Type | Open End |
| Housing Material | Cast Iron |
| Flange Thickness | 15/32 in |
| Inch/Metric | Inch |
| Bolt Hole Spacing | 5 1/8 in |
| Duty | Normal-Duty |
| Bearing Insert | G1107KRRB |
| Locking Device | Eccentric Locking Collar |
| Lubrication | Relubricatable |
| Shaft Dia. | 1.4375 in |
| Housing Length | 6 1/8 in |
| Seal Type | Contact Seals |
| Bearing Type | Ball Bearing |
| Housing No. | T-40223 |
| Flange Type | 2-Bolt Flange |
| Bolt Circle Dia. | 5 1/8 in |
| Outer Ring Size | 207 |
| Overall Width | 2.106 in |
| Bolt Hole Size | 0.516 in |
| Housing Width | 1.254 in |
| Style | 2-Bolt Flange |
| Bearing Design | Non-Expansion |
| Housing Construction | One Piece |
| Mounted Unit Duty | Standard Duty |
| Housing Height | 3 5/8 in |
| Series | RCJT |
| Weight | 3.197 LB |
| EAN or UPC | 87796059252 |

