- Survivor™ NT Series Nickel Plated 2-Bolt Flange Unit
- 1.4375 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron - Nickel Plated Housing
description
- Fafnir's SURVIVOR NT series, like the SURVIVOR PT series, is designed to stand up to the demands of the food handling industries and for use in highly corrosive applications. The NT series provide outstanding protection in combination with Fafnir's TDC coated ball bearing inserts, collar, and the electroless nickel-plated housing.
applications
- Food and beverage industries
| Flange Thickness | 0.4688 in |
| End Type | Open End |
| Duty | Normal-Duty |
| Bearing Type | Ball Bearing |
| Seal Type | Contact Seals |
| Overall Width | 2.0938 in |
| Bearing Design | Non-Expansion |
| Flange Type | 2-Bolt Flange |
| Locking Device | Eccentric Locking Collar |
| Housing Height | 3 5/8 in |
| Series | RCJT |
| Bolt Hole Size | 0.5156 in |
| Lubrication | Relubricatable |
| Housing Length | 6 1/8 in |
| Bolt Hole Spacing | 5 1/8 in |
| Bolt Circle Dia. | 5 1/8 in |
| Style | 2-Bolt Flange |
| Shaft Dia. | 1.4375 in |
| Housing Construction | One Piece |
| Housing Material | Cast Iron - Nickel Plated |
| Housing Width | 1.3438 in |
| Inch/Metric | Inch |
| Mounted Unit Duty | Standard Duty |
| Weight | 2.92 LB |
| EAN or UPC | 87796151161 |

