- RCJT Industrial Series 2-Bolt Flange Unit
- 1 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- RCJT flange cartridges are basically the same design as the RCJ, except they have two bolt holes instead of four. They are designed chiefly for applications where the mounting area is restricted. These units are factory prelubricated, but a grease fitting is provided for relubrication if required. All units are supplied with self-locking collars.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Bearing Design | Non-Expansion |
| Series | RCJT |
| Bolt Hole Size | 0.453 in |
| Outer Ring Size | 205 |
| Style | 2-Bolt Flange |
| Dynamic Load Rating | 3450 lbf |
| Flange Type | 2-Bolt Flange |
| Housing Height | 2 3/4 in |
| Housing Width | 1.1 in |
| Flange Thickness | 7/16 in |
| Duty | Normal-Duty |
| Overall Width | 1.839 in |
| Bearing Type | Ball Bearing |
| Locking Device | Eccentric Locking Collar |
| Inch/Metric | Inch |
| Housing No. | T-40221 |
| Bolt Hole Spacing | 3 29/32 in |
| Housing Material | Cast Iron |
| Seal Type | Contact Seals |
| Bolt Circle Dia. | 3 29/32 in |
| End Type | Open End |
| Bearing Insert | G1100KRRB |
| Housing Length | 4 7/8 in |
| Housing Construction | One Piece |
| Shaft Dia. | 1 in |
| Mounted Unit Duty | Standard Duty |
| Lubrication | Relubricatable |
| Weight | 1.824 LB |
| EAN or UPC | 87796057418 |

