- RCJT Industrial Series 2-Bolt Flange Unit
- 0.9375 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- RCJT flange cartridges are basically the same design as the RCJ, except they have two bolt holes instead of four. They are designed chiefly for applications where the mounting area is restricted. These units are factory prelubricated, but a grease fitting is provided for relubrication if required. All units are supplied with self-locking collars.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Dynamic Load Rating | 3450 lbf |
| Inch/Metric | Inch |
| Bolt Circle Dia. | 3 29/32 in |
| Shaft Dia. | 0.9375 in |
| Bearing Type | Ball Bearing |
| Mounted Unit Duty | Standard Duty |
| End Type | Open End |
| Housing Length | 4 7/8 in |
| Housing No. | T-40223 |
| Bolt Hole Size | 0.453 in |
| Seal Type | Contact Seals |
| Style | 2-Bolt Flange |
| Bearing Insert | G1015 KRRB |
| Duty | Normal-Duty |
| Housing Height | 2 3/4 in |
| Series | RCJT |
| Housing Width | 1.1 in |
| Flange Type | 2-Bolt Flange |
| Bolt Hole Spacing | 3 29/32 in |
| Lubrication | Relubricatable |
| Overall Width | 1.839 in |
| Flange Thickness | 7/16 in |
| Locking Device | Eccentric Locking Collar |
| Bearing Design | Non-Expansion |
| Housing Construction | One Piece |
| Housing Material | Cast Iron |
| Outer Ring Size | 205 |
| Weight | 1.596 LB |
| EAN or UPC | 87796057067 |

