- RCJT Industrial Series 2-Bolt Flange Unit
- 2.1875 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- RCJT flange cartridges are basically the same design as the RCJ, except they have two bolt holes instead of four. They are designed chiefly for applications where the mounting area is restricted. These units are factory prelubricated, but a grease fitting is provided for relubrication if required. All units are supplied with self-locking collars.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Locking Device | Eccentric Locking Collar |
| Outer Ring Size | 211 |
| Housing Height | 5 in |
| Overall Width | 2.958 in |
| Housing Width | 1.844 in |
| Style | 2-Bolt Flange |
| End Type | Open End |
| Housing Material | Cast Iron |
| Inch/Metric | Inch |
| Housing Construction | One Piece |
| Housing No. | T-40227 |
| Bearing Insert | G1203KRRB |
| Bolt Circle Dia. | 7 1/4 in |
| Shaft Dia. | 2.1875 in |
| Seal Type | Contact Seals |
| Dynamic Load Rating | 10800 lbf |
| Flange Type | 2-Bolt Flange |
| Mounted Unit Duty | Standard Duty |
| Bolt Hole Spacing | 7 1/4 in |
| Flange Thickness | 21/32 in |
| Series | RCJT |
| Bearing Design | Non-Expansion |
| Duty | Normal-Duty |
| Lubrication | Relubricatable |
| Bearing Type | Ball Bearing |
| Housing Length | 8 1/2 in |
| Bolt Hole Size | 0.672 in |
| Weight | 7.508 LB |
| EAN or UPC | 87796061309 |

