- Survivor™ NT Series Nickel Plated 2-Bolt Flange Unit
- 2.1875 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron - Nickel Plated Housing
description
- Fafnir's SURVIVOR NT series, like the SURVIVOR PT series, is designed to stand up to the demands of the food handling industries and for use in highly corrosive applications. The NT series provide outstanding protection in combination with Fafnir's TDC coated ball bearing inserts, collar, and the electroless nickel-plated housing.
applications
- Food and beverage industries
| Flange Thickness | 21/32 in |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 2.1875 in |
| Seal Type | Contact Seals |
| Bearing Insert | G1203KRRB |
| Inch/Metric | Inch |
| Housing Height | 5 in |
| Style | 2-Bolt Flange |
| Housing Length | 8 1/2 in |
| Flange Type | 2-Bolt Flange |
| Locking Device | Eccentric Locking Collar |
| Housing Construction | One Piece |
| Housing Width | 1.8438 in |
| Bearing Type | Ball Bearing |
| Mounted Unit Duty | Standard Duty |
| Lubrication | Relubricatable |
| Housing No. | T-40227 |
| Duty | Normal-Duty |
| Series | RCJT |
| Bolt Hole Spacing | 7 1/4 in |
| Housing Material | Cast Iron - Nickel Plated |
| Dynamic Load Rating | 10800 lbf |
| Bolt Circle Dia. | 7 1/4 in |
| Bolt Hole Size | 0.6719 in |
| Overall Width | 2 15/16 in |
| End Type | Open End |
| Weight | 7.5 LB |
| EAN or UPC | 87796156616 |

