- RCJT Industrial Series 2-Bolt Flange Unit
- 2 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- RCJT flange cartridges are basically the same design as the RCJ, except they have two bolt holes instead of four. They are designed chiefly for applications where the mounting area is restricted. These units are factory prelubricated, but a grease fitting is provided for relubrication if required. All units are supplied with self-locking collars.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Bearing Design | Non-Expansion |
| Overall Width | 2.958 in |
| Bolt Hole Spacing | 7 1/4 in |
| Locking Device | Eccentric Locking Collar |
| Flange Type | 2-Bolt Flange |
| Lubrication | Relubricatable |
| Housing Height | 5 in |
| Housing Construction | One Piece |
| Housing Width | 1.844 in |
| Flange Thickness | 21/32 in |
| Seal Type | Contact Seals |
| Dynamic Load Rating | 10800 lbf |
| Outer Ring Size | 211 |
| Mounted Unit Duty | Standard Duty |
| Housing Material | Cast Iron |
| Duty | Normal-Duty |
| Shaft Dia. | 2 in |
| Bearing Type | Ball Bearing |
| Housing No. | T-40227 |
| Inch/Metric | Inch |
| Bolt Circle Dia. | 7 1/4 in |
| Bolt Hole Size | 0.672 in |
| End Type | Open End |
| Bearing Insert | G1200KRRB |
| Series | RCJT |
| Housing Length | 8 1/2 in |
| Style | 2-Bolt Flange |
| Weight | 8.092 LB |
| EAN or UPC | 87796060982 |

