- RCJT Industrial Series 2-Bolt Flange Unit
- 0.75 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- RCJT flange cartridges are basically the same design as the RCJ, except they have two bolt holes instead of four. They are designed chiefly for applications where the mounting area is restricted. These units are factory prelubricated, but a grease fitting is provided for relubrication if required. All units are supplied with self-locking collars.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Seal Type | Contact Seals |
| Lubrication | Relubricatable |
| Flange Type | 2-Bolt Flange |
| Housing Width | 1.094 in |
| Flange Thickness | 7/16 in |
| End Type | Open End |
| Duty | Normal-Duty |
| Shaft Dia. | 0.75 in |
| Inch/Metric | Inch |
| Bolt Hole Spacing | 3 17/32 in |
| Housing Construction | One Piece |
| Housing Length | 4 13/32 in |
| Housing Material | Cast Iron |
| Housing No. | T-40220 |
| Bolt Hole Size | 0.422 in |
| Overall Width | 1.828 in |
| Locking Device | Eccentric Locking Collar |
| Housing Height | 2 3/8 in |
| Bearing Design | Non-Expansion |
| Bearing Insert | G1012KRRB |
| Series | RCJT |
| Bolt Circle Dia. | 3 17/32 in |
| Bearing Type | Ball Bearing |
| Dynamic Load Rating | 3200 lbf |
| Style | 2-Bolt Flange |
| Mounted Unit Duty | Standard Duty |
| Outer Ring Size | 204 |
| Weight | 1.301 LB |
| EAN or UPC | 87796056756 |

