- RCJT Industrial Series 2-Bolt Flange Unit
- 0.625 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- RCJT flange cartridges are basically the same design as the RCJ, except they have two bolt holes instead of four. They are designed chiefly for applications where the mounting area is restricted. These units are factory prelubricated, but a grease fitting is provided for relubrication if required. All units are supplied with self-locking collars.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Lubrication | Relubricatable |
| Bolt Circle Dia. | 3 in |
| Bolt Hole Size | 0.422 in |
| Flange Thickness | 13/32 in |
| Outer Ring Size | 203 |
| Series | RCJT |
| Housing Length | 3 7/8 in |
| Housing Construction | One Piece |
| Mounted Unit Duty | Standard Duty |
| Bearing Design | Non-Expansion |
| End Type | Open End |
| Style | 2-Bolt Flange |
| Locking Device | Eccentric Locking Collar |
| Housing Material | Cast Iron |
| Duty | Normal-Duty |
| Overall Width | 1.599 in |
| Bearing Type | Ball Bearing |
| Dynamic Load Rating | 2360 lbf |
| Housing No. | T-40219 |
| Seal Type | Contact Seals |
| Shaft Dia. | 0.625 in |
| Bearing Insert | G1010KRRB |
| Bolt Hole Spacing | 3 in |
| Flange Type | 2-Bolt Flange |
| Inch/Metric | Inch |
| Housing Height | 2 1/8 in |
| Housing Width | 0.929 in |
| Weight | 1.301 LB |
| EAN or UPC | 87796056497 |

