- Survivor™ NT Series Nickel Plated 2-Bolt Flange Unit
- 0.625 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron - Nickel Plated Housing
description
- Fafnir's SURVIVOR NT series, like the SURVIVOR PT series, is designed to stand up to the demands of the food handling industries and for use in highly corrosive applications. The NT series provide outstanding protection in combination with Fafnir's TDC coated ball bearing inserts, collar, and the electroless nickel-plated housing.
applications
- Food and beverage industries
| Housing Construction | One Piece |
| Series | RCJT |
| Locking Device | Eccentric Locking Collar |
| Overall Width | 1.5781 in |
| Style | 2-Bolt Flange |
| Mounted Unit Duty | Standard Duty |
| Housing Length | 3 7/8 in |
| Bolt Hole Size | 0.4219 in |
| Flange Thickness | 0.4063 in |
| Housing Height | 2 1/8 in |
| Lubrication | Relubricatable |
| Inch/Metric | Inch |
| Bolt Hole Spacing | 3 in |
| Bearing Design | Non-Expansion |
| Duty | Normal-Duty |
| Seal Type | Contact Seals |
| Bolt Circle Dia. | 3 in |
| Flange Type | 2-Bolt Flange |
| End Type | Open End |
| Shaft Dia. | 0.625 in |
| Housing Width | 0.9688 in |
| Bearing Type | Ball Bearing |
| Housing Material | Cast Iron - Nickel Plated |
| Weight | 0.948 LB |
| EAN or UPC | 87796152472 |

