- RCJT Industrial Series 2-Bolt Flange Unit
- 0.875 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- RCJT flange cartridges are basically the same design as the RCJ, except they have two bolt holes instead of four. They are designed chiefly for applications where the mounting area is restricted. These units are factory prelubricated, but a grease fitting is provided for relubrication if required. All units are supplied with self-locking collars.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Lubrication | Relubricatable |
| Duty | Normal-Duty |
| Bolt Hole Spacing | 3 29/32 in |
| Bolt Circle Dia. | 3 29/32 in |
| Series | RCJT |
| Style | 2-Bolt Flange |
| Bolt Hole Size | 0.453 in |
| Flange Type | 2-Bolt Flange |
| Overall Width | 1.839 in |
| Dynamic Load Rating | 3450 lbf |
| Housing Construction | One Piece |
| Housing Material | Cast Iron |
| Housing Height | 2 3/4 in |
| Inch/Metric | Inch |
| Housing Length | 4 7/8 in |
| End Type | Open End |
| Flange Thickness | 7/16 in |
| Bearing Design | Non-Expansion |
| Seal Type | Contact Seals |
| Outer Ring Size | 205 |
| Bearing Type | Ball Bearing |
| Locking Device | Eccentric Locking Collar |
| Bearing Insert | G1014KRRB |
| Housing No. | T-40221 |
| Shaft Dia. | 0.875 in |
| Mounted Unit Duty | Standard Duty |
| Housing Width | 1.1 in |
| Weight | 1.56 LB |
| EAN or UPC | 87796056961 |

