- RCJTC Industrial Series 2-Bolt Flange Unit
- 0.625 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- The Fafnir RCJTC flange cartridges are basically the same design as the RCJT series except they use the concentric collar rather than the self-locking eccentric collar as the shaft locking device. All RCJTC units are equipped with GC-KRRB wide inner ring, concentric collar bearings. The spherical O.D. of these bearings mounted in corresponding machined housing seats provides the initial self-alignment. Bolt hole spacing dimensions are interchangeable with most competitive units as well as the Fafnir RCJ series. These units are factory prelubricated, but a grease fitting is provided for relubrication if required. Concentric collars are supplied with all units.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Inch/Metric | Inch |
| Housing Length | 3 7/8 in |
| Bolt Hole Spacing | 3 in |
| Style | 2-Bolt Flange |
| Housing Width | 1.0938 in |
| End Type | Open End |
| Housing Material | Cast Iron |
| Housing Height | 2 3/8 in |
| Flange Type | 2-Bolt Flange |
| Seal Type | Contact Seals |
| Housing Construction | One Piece |
| Bearing Type | Ball Bearing |
| Housing No. | T-27181 |
| Overall Width | 1.0938 in |
| Locking Device | Eccentric Locking Collar |
| Lubrication | Relubricatable |
| Bearing Design | Non-Expansion |
| Flange Thickness | 0.3281 in |
| Bearing Insert | GC1010KRRB |
| Bolt Circle Dia. | 3 in |
| Dynamic Load Rating | 2360 lbf |
| Shaft Dia. | 0.625 in |
| Mounted Unit Duty | Standard Duty |
| Bolt Hole Size | 0.3906 in |
| Duty | Normal-Duty |
| Series | RCJTC |
| Weight | 0.898 LB |
| EAN or UPC | 87796056503 |

