- Cartridge Bearing, 1" Shaft, 2.25" OD, 1.3125" Overall Width, Rubber Housing, Eccentric Collar, Contact Seals, Non-Relubricatable Ball Bearing, Fixed Type
description
- Fafnir RCSM and RCR super quiet, synthetic conductive rubber cylindrical cartridges are designed for domestic heating, air conditioning, ventilating equipment, and many other applications where low cost, light duty, and noiseless operation are essential. All units are available with the RA-RRB extended inner ring bearings with positive contact, land riding seals and self-locking collar. An initial supply of long-life grease is provided in the one-piece, nonrelubricatable cartridges made of high grade, durable, molded synthetic rubber. The Fafnir patented CR unit was specifically designed to accommodate the wide tolerances of either a hot or cold rolled #10 gauge (0.134"), 3 1/2" O.D., electric resistance welded mechanical tubing, such as that found in post office conveyor systems.
| Special Features | None |
| Type | Ball Bearing |
| Bearing Type | Ball Bearing |
| Outside Dia. | 2.25 in |
| Collar O.D. | 1 1/2 in |
| Housing Radial Load | 300 lbf |
| Duty | Standard-Duty |
| Lubrication | Non-Relubricatable |
| Collar No. | S1100K |
| Dynamic Load Rating | 3450 lbf |
| RPM [Max] | 2400 rpm |
| Length Through Bore | 0.844 in |
| Overall Width | 1 5/16 in |
| Bearing Design | Non-Expansion |
| Inch/Metric | Inch |
| Housing Width | 0.781 in |
| Relubricatable | No |
| Bearing Insert | RA100RR |
| Housing Material | Rubber |
| Locking Device | Eccentric Locking Collar |
| Seal Type | Contact Seals |
| Shaft Dia. | 1.000 in |
| Weight | 0.439 LB |
| EAN or UPC | 87796057432 |

