- Cartridge Bearing, 1" Shaft, 2.53125" OD, 1.4219" Overall Width, Rubber Housing, Eccentric Collar, Contact Seals, Non-Relubricatable Ball Bearing, Fixed Type
description
- Fafnir RCSM and RCR super quiet, synthetic conductive rubber cylindrical cartridges are designed for domestic heating, air conditioning, ventilating equipment, and many other applications where low cost, light duty, and noiseless operation are essential. All units are available with the RA-RRB extended inner ring bearings with positive contact, land riding seals and self-locking collar. An initial supply of long-life grease is provided in the one-piece, nonrelubricatable cartridges made of high grade, durable, molded synthetic rubber. The Fafnir patented CR unit was specifically designed to accommodate the wide tolerances of either a hot or cold rolled #10 gauge (0.134"), 3 1/2" O.D., electric resistance welded mechanical tubing, such as that found in post office conveyor systems.
| Locking Device | Eccentric Locking Collar |
| Lubrication | Non-Relubricatable |
| Seal Type | Contact Seals |
| Bearing Insert | RA100RR |
| Bearing Design | Non-Expansion |
| Inch/Metric | Inch |
| Housing Material | Rubber |
| Collar O.D. | 1 1/2 in |
| Special Features | None |
| Housing Width | 1 in |
| RPM [Max] | 2400 rpm |
| Collar No. | S1100K |
| Shaft Dia. | 1.000 in |
| Relubricatable | No |
| Overall Width | 1.4219 in |
| Type | Ball Bearing |
| Duty | Standard-Duty |
| Length Through Bore | 0.844 in |
| Housing Radial Load | 300 lbf |
| Outside Dia. | 2.53125 in |
| Bearing Type | Ball Bearing |
| Weight | 0.507 LB |
| EAN or UPC | 87796057449 |
| NSN Number | 3130-00-575-9368 |

