- RFC Industrial Series 4-Bolt Piloted Flange Unit
- 1.5 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- The Fafnir RFC piloted flange cartridges ensure accurate mounting fits and better support for heavy loads. The cast iron units are particularly suited for applications in material handling, industrial conveyor equipment, and farm and construction equipment. The RFC units are assembled with R-Seal (GC-KRRB) wide inner ring bearings with a concentric locking collar. These units are factory prelubricated, but a grease fitting is provided for relubrication if required.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Bolt Circle Dia. | 4 3/8 in |
| Pilot Diameter | 3.625 in |
| Bearing Type | Ball Bearing |
| Seal Type | Contact Seals |
| Overall Width | 1.9219 in |
| Flange Thickness | 1/2 in |
| Inch/Metric | Inch |
| Lubrication | Relubricatable |
| Bearing Design | Non-Expansion |
| Bearing Insert | GC1108KRRB |
| Shaft Dia. | 1.5 in |
| Bolt Hole Spacing | N/A |
| Housing Height | 5 1/4 in |
| Mounted Unit Duty | Standard Duty |
| Locking Device | Eccentric Locking Collar |
| End Type | Open End |
| Housing Width | 1 1/2 in |
| Style | 4-Bolt Piloted Flange |
| Housing Construction | One Piece |
| Bolt Hole Size | 0.4688 in |
| Housing Length | 5 1/4 in |
| Housing No. | T-26587 |
| Length Through Bore | 1.73438 in |
| Flange Type | 4-Bolt Piloted Flange |
| Housing Material | Cast Iron |
| Duty | Normal-Duty |
| Series | RFC |
| Weight | 4.66 LB |
| EAN or UPC | 87796059665 |

