- RFC Industrial Series 4-Bolt Piloted Flange Unit
- 1.25 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- The Fafnir RFC piloted flange cartridges ensure accurate mounting fits and better support for heavy loads. The cast iron units are particularly suited for applications in material handling, industrial conveyor equipment, and farm and construction equipment. The RFC units are assembled with R-Seal (GC-KRRB) wide inner ring bearings with a concentric locking collar. These units are factory prelubricated, but a grease fitting is provided for relubrication if required.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Housing Height | 5 1/4 in |
| Housing Construction | One Piece |
| Mounted Unit Duty | Standard Duty |
| Seal Type | Contact Seals |
| Shaft Dia. | 1.25 in |
| Housing Length | 5 1/4 in |
| Bearing Design | Non-Expansion |
| Overall Width | 1 3/4 in |
| Flange Type | 4-Bolt Piloted Flange |
| Pilot Diameter | 3.625 in |
| Bolt Hole Spacing | N/A |
| Flange Thickness | 1/2 in |
| Bearing Insert | GC1104KRRB |
| Bolt Circle Dia. | 4 3/8 in |
| Bolt Hole Size | 0.4688 in |
| Locking Device | Eccentric Locking Collar |
| Duty | Normal-Duty |
| Length Through Bore | 1.625 in |
| Style | 4-Bolt Piloted Flange |
| Bearing Type | Ball Bearing |
| Series | RFC |
| Inch/Metric | Inch |
| Housing Material | Cast Iron |
| End Type | Open End |
| Housing No. | T-26730 |
| Lubrication | Relubricatable |
| Housing Width | 1.3438 in |
| Weight | 4.22 LB |
| EAN or UPC | 87796058552 |

