- RFC Industrial Series 4-Bolt Piloted Flange Unit
- 1.9375 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- The Fafnir RFC piloted flange cartridges ensure accurate mounting fits and better support for heavy loads. The cast iron units are particularly suited for applications in material handling, industrial conveyor equipment, and farm and construction equipment. The RFC units are assembled with R-Seal (GC-KRRB) wide inner ring bearings with a concentric locking collar. These units are factory prelubricated, but a grease fitting is provided for relubrication if required.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Bearing Insert | GC115KRRB |
| Flange Thickness | 1/2 in |
| Inch/Metric | Inch |
| Bolt Circle Dia. | 5 3/8 in |
| Housing Width | 1 11/16 in |
| Bolt Hole Spacing | N/A |
| Housing Length | 6 3/8 in |
| Housing No. | T-26743 |
| Overall Width | 2.1563 in |
| Housing Construction | One Piece |
| Housing Material | Cast Iron |
| Shaft Dia. | 1.9375 in |
| Bearing Design | Non-Expansion |
| Flange Type | 4-Bolt Piloted Flange |
| Length Through Bore | 1.34375 in |
| Locking Device | Eccentric Locking Collar |
| Mounted Unit Duty | Standard Duty |
| End Type | Open End |
| Bearing Type | Ball Bearing |
| Lubrication | Relubricatable |
| Series | RFC |
| Duty | Normal-Duty |
| Seal Type | Contact Seals |
| Bolt Hole Size | 0.5313 in |
| Housing Height | 6 3/8 in |
| Style | 4-Bolt Piloted Flange |
| Pilot Diameter | 4.5 in |
| Weight | 7.442 LB |
| EAN or UPC | 87796060708 |

