- RFC Industrial Series 4-Bolt Piloted Flange Unit
- 1.4375 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- The Fafnir RFC piloted flange cartridges ensure accurate mounting fits and better support for heavy loads. The cast iron units are particularly suited for applications in material handling, industrial conveyor equipment, and farm and construction equipment. The RFC units are assembled with R-Seal (GC-KRRB) wide inner ring bearings with a concentric locking collar. These units are factory prelubricated, but a grease fitting is provided for relubrication if required.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Bolt Hole Size | 0.4688 in |
| Lubrication | Relubricatable |
| Bolt Hole Spacing | N/A |
| Housing Construction | One Piece |
| Style | 4-Bolt Piloted Flange |
| Series | RFC |
| Housing Height | 5 1/4 in |
| Flange Type | 4-Bolt Piloted Flange |
| Length Through Bore | 1.625 in |
| Bearing Insert | GC1107KRRB |
| Mounted Unit Duty | Standard Duty |
| Housing Material | Cast Iron |
| Locking Device | Eccentric Locking Collar |
| Shaft Dia. | 1.4375 in |
| Duty | Normal-Duty |
| Flange Thickness | 1/2 in |
| Seal Type | Contact Seals |
| Housing Width | 1.3438 in |
| Bearing Type | Ball Bearing |
| Overall Width | 1 3/4 in |
| Housing Length | 5 1/4 in |
| Bolt Circle Dia. | 4 3/8 in |
| Pilot Diameter | 3.625 in |
| Inch/Metric | Inch |
| End Type | Open End |
| Bearing Design | Non-Expansion |
| Housing No. | T-26730 |
| Weight | 4.41 LB |
| EAN or UPC | 87796059276 |

