- RFC Industrial Series 4-Bolt Piloted Flange Unit
- 1 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- The Fafnir RFC piloted flange cartridges ensure accurate mounting fits and better support for heavy loads. The cast iron units are particularly suited for applications in material handling, industrial conveyor equipment, and farm and construction equipment. The RFC units are assembled with R-Seal (GC-KRRB) wide inner ring bearings with a concentric locking collar. These units are factory prelubricated, but a grease fitting is provided for relubrication if required.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Housing Width | 1.1094 in |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing | N/A |
| End Type | Open End |
| Flange Thickness | 3/8 in |
| Mounted Unit Duty | Standard Duty |
| Inch/Metric | Inch |
| Style | 4-Bolt Piloted Flange |
| Flange Type | 4-Bolt Piloted Flange |
| Series | RFC |
| Overall Width | 1.4844 in |
| Seal Type | Contact Seals |
| Bearing Design | Non-Expansion |
| Bolt Circle Dia. | 3 5/8 in |
| Housing Construction | One Piece |
| Bearing Insert | GC1100KRRB |
| Lubrication | Relubricatable |
| Pilot Diameter | 3 in |
| Housing Material | Cast Iron |
| Housing Length | 4 3/8 in |
| Duty | Normal-Duty |
| Housing No. | T-27031 |
| Length Through Bore | 1.34375 in |
| Bolt Hole Size | 0.4063 in |
| Housing Height | 4 3/8 in |
| Shaft Dia. | 1 in |
| Locking Device | Eccentric Locking Collar |
| Weight | 2.468 LB |
| EAN or UPC | 87796057456 |
| NSN Number | 3130-00-419-0886 |

