- RFC Industrial Series 4-Bolt Piloted Flange Unit
- 2.1875 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- The Fafnir RFC piloted flange cartridges ensure accurate mounting fits and better support for heavy loads. The cast iron units are particularly suited for applications in material handling, industrial conveyor equipment, and farm and construction equipment. The RFC units are assembled with R-Seal (GC-KRRB) wide inner ring bearings with a concentric locking collar. These units are factory prelubricated, but a grease fitting is provided for relubrication if required.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Bearing Design | Non-Expansion |
| Duty | Normal-Duty |
| Flange Thickness | 1/2 in |
| Locking Device | Eccentric Locking Collar |
| Bolt Hole Size | 0.5938 in |
| Shaft Dia. | 2.1875 in |
| Housing No. | T-28287 |
| Inch/Metric | Inch |
| Overall Width | 2.4063 in |
| Series | RFC |
| Flange Type | 4-Bolt Piloted Flange |
| Housing Material | Cast Iron |
| Pilot Diameter | 5 in |
| End Type | Open End |
| Style | 4-Bolt Piloted Flange |
| Seal Type | Contact Seals |
| Housing Height | 7 1/8 in |
| Housing Construction | One Piece |
| Length Through Bore | 2.125 in |
| Bolt Hole Spacing | N/A |
| Bearing Insert | GC1203KRRB |
| Bolt Circle Dia. | 6 in |
| Mounted Unit Duty | Standard Duty |
| Housing Length | 7 1/8 in |
| Lubrication | Relubricatable |
| Housing Width | 1 3/4 in |
| Bearing Type | Ball Bearing |
| Weight | 9.01 LB |
| EAN or UPC | 87796061316 |

