- Single Row Radial Bearing, 50 mm ID x 80 mm OD x 16 mm Wide, Double Sealed (Contact), Extra Precision (ABEC 7), Phenolic Cage, Normal Clearance (C0)
applications
- General industrial
- Automotive
- Agricultural
- Chemical
- Utilities
| Preload Level | None |
| Lubricant | Polyurea Base |
| Bore Type | Round Bore, Metric Type |
| No. in Set | Single Bearing |
| Bearing Arrangement | N/A |
| Temperature Range [Min] | -30 °F |
| Enclosure | Double Sealed |
| Ball Material | Steel |
| Outer Ring Width | 16 mm |
| Seal Material | Buna-N |
| Seal Type | Contact Seals |
| Material | Steel |
| Bearing Type | Single Row Radial |
| Radial Internal Clearance Specification | Normal Clearance |
| Temperature Range [Max] | 275 °F |
| I.D. | 50 mm |
| O.D. | 80 mm |
| Precision Level | Extra Precision (ABEC 7) |
| Cage Material | Phenolic |
| Origin | Single Row Radial |
| Contact Angle | 0° |
| O.D. Type | Straight |
| Inch/Metric | Metric |
| Weight | 0.58 LB |
| EAN or UPC | 87796073975 |

