- Single Row Radial Bearing, 40 mm ID x 62 mm OD x 12 mm Wide, Double Sealed (Contact), Extra Precision (ABEC 7), Phenolic Cage, Normal Clearance (C0)
applications
- General industrial
- Automotive
- Agricultural
- Chemical
- Utilities
| Temperature Range [Max] | 275 °F |
| Seal Type | Contact Seals |
| Origin | Single Row Radial |
| Bearing Arrangement | N/A |
| No. in Set | Single Bearing |
| Inch/Metric | Metric |
| Bore Type | Round Bore, Metric Type |
| I.D. | 40 mm |
| O.D. Type | Straight |
| Outer Ring Width | 12 mm |
| Ball Material | Steel |
| Temperature Range [Min] | -30 °F |
| Lubricant | Polyurea Base |
| Material | Steel |
| Bearing Type | Single Row Radial |
| Precision Level | Extra Precision (ABEC 7) |
| Enclosure | Double Sealed |
| Preload Level | None |
| Radial Internal Clearance Specification | Normal Clearance |
| Contact Angle | 0° |
| O.D. | 62 mm |
| Cage Material | Phenolic |
| Seal Material | Buna-N |
| Weight | 0.33 LB |
| EAN or UPC | 87796073982 |

