- 68 mm ID x 85 mm OD x 25 mm Wide, Open, Steel Cage, No Inner Race, With Oil Hole, Precision Needle Roller Bearing
features
- Without inner rings
- Inch and metric
- Ground raceways with ribs
- Cage guided rollers
| Radial Internal Clearance | N/A |
| Tolerance | Iso Class 0 (RBEC 1) |
| O.D. | 85 mm |
| Cage Material | Steel |
| Origin | Needle Radial |
| Enclosure | Open |
| Radial Internal Clearance Specification | N/A |
| Bearing Design | Outer Ring & Roller Assembly |
| Self Aligning | No |
| Bore Type | Round Bore, Metric Type |
| Oil Hole | w/Oil Hole |
| I.D. | 68 mm |
| Precision Ground | Yes |
| End Type | Open End |
| Capacity | Standard Capacity |
| Weight | 0.606 LB |

