- 1" Shaft, 1.3125" Base to Center, Contact Seals, Eccentric Collar, Non-Expansion Type
description
- Designed for extra light-duty applications to provide the advantages of ball bearings at a low cost. The unit consists of a two-piece, separable, zinc-plated steel housing with spherical bearing seat. This allows the spherically ground bearing initial self-alignment in all directions.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Bolt Hole Spacing Range [Max] | 4 1/8 in |
| Center Line to Base Dimension [Min] | 1 5/16 in |
| Housing Radial Load | 300 lbf |
| Length Through Bore | 1 in |
| Base Height | 0.145 in |
| Collar No. | S1100K |
| Locking Device | Eccentric Locking Collar |
| Bolt Hole Spacing Range [Min] | 3 in |
| Bearing Type | Ball Bearing |
| Inch/Metric | Inch Bore |
| Base Width | 1 1/4 in |
| Bearing Design | Non-Expansion |
| Collar O.D. | 1 1/2 in |
| End Type | Open End |
| Seal Type | Contact Seals |
| Pillow Block Type | Thru-Bolt |
| Bolt Holes | 2 |
| Housing Construction | 1 Piece |
| Bolt Hole Spacing | 3 9/16 in |
| Mounted Unit Duty | Light-Duty |
| Series | RPB Series |
| Shaft Dia. | 1 in |
| Bolt Hole Width | 13/32 in |
| Bolt Hole Length | 1 1/8 in |
| Bearing Insert | RA100RRB |
| Housing Material | Stamped Steel |
| Insert Type | Steel Insert |
| Lubrication | Non-Relubricatable |
| Housing Height | 2 5/8 in |
| Base Length | 4 7/8 in |
| Overall Width | 1.673 in |
| Weight | 0.744 LB |
| EAN or UPC | 87796057463 |
| NSN Number | 3130-00-678-6411 |

