- 1.1875" Shaft, 2" Base to Center, Contact Seals, Eccentric Collar, Non-Expansion Type
description
- RSA-type pillow blocks are equipped with G-KRRB wide inner-ring ball bearings. These pillow blocks are prelubricated and ready for immediate use. A grease fitting is provided for relubrication if required. All units are supplied with a self-locking collar.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Mounted Unit Duty | Medium-Duty |
| Bearing Type | Ball Bearing |
| Base Length | 7 in |
| Pillow Block Type | Thru-Bolt |
| Lubrication | Relubricatable |
| Bolt Holes | 2 |
| Center Line to Base Dimension [Min] | 2 in |
| Collar O.D. | 1 47/64 in |
| Collar No. | S1103K |
| Housing Width | 3 3/16 in |
| Series | RSA Series |
| Inch/Metric | Inch Bore |
| Locking Device | Eccentric Locking Collar |
| Bolt Hole Width | 13/16 in |
| Shaft Dia. | 1.1875 in |
| Base Width | 2 1/8 in |
| Bolt Hole Spacing | 5 1/2 in |
| Housing Material | Cast Iron |
| Length Through Bore | 1 29/32 in |
| Bearing Insert | G1103KRRB |
| Bearing Design | Non-Expansion |
| End Type | Open End |
| Base Height | 11/16 in |
| Bolt Hole Length | 5/8 in |
| Bolt Size | 1/2 in |
| Housing Construction | 1 Piece |
| Insert Type | Steel Insert |
| Housing Height | 3 19/32 in |
| Overall Width | 2 1/8 in |
| Seal Type | Contact Seals |
| Weight | 3.924 LB |
| EAN or UPC | 87796058149 |
| NSN Number | 3130-00-896-5672 |

